£37.59
Ex VAT
£45.11
Inc VAT
12 Variations Available
Product Details
Product Specification
Size Range: 24.41 - 35.0mm maximum
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 30.16mm |
Drilling System | T-A® |
ECLASS Code | 28039190 |
Finish/Coating | TiN |
Geometry | Standard |
Material | Cobalt High Speed Steel |
Point Angle | 132° |
Series | 2 Series |
UNSPSC Code | 23242106 |