£31.39
Ex VAT
£37.67
Inc VAT
10 Variations Available
Product Details
Product Specification
18YN T-A® Original Drill Inserts HSS - TiCN Coated
HSS - Premium Cobalt
Suited for rigid machining applications, used for drilling exotic
and high alloy materials, or general use when surface speed needs to be
increased. For material hardness up to 400 BHN 139kg.
TiCN Coating
• Excellent choice for wear resistance over low surface speeds
• High hardness/wear resistance
• Maximum working temperature 400°C
• Hardness HV 3500
• Colour: blue/grey
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 9.53mm |
Drilling System | T-A® |
ECLASS Code | 28039190 |
Finish/Coating | TiCN |
Material | Cobalt High Speed Steel |
MFR Part No. | 18YN-0012 |
Point Angle | 132° |
Series | Y Series |
UNSPSC Code | 23242106 |