SKU:
AME1561155L
MPN:
18ZN-12
£31.39
Ex VAT
£37.67
Inc VAT
5 Variations Available
Product Details
Product Specification
Diameter Range 11.10 to 12.95mm
TiCN Coated.
Grade: HSS Premium Cobalt
Diameter: 12.00mm (0.4724")
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 12mm |
Drilling System | T-A® |
ECLASS Code | 28039190 |
Finish/Coating | TiCN |
ISO Designation | 18ZN-12 |
Material | Cobalt High Speed Steel |
MFR Part No. | 18ZN-12 |
Point Angle | 132° |
Series | Z Series |
UNSPSC Code | 23242106 |