£47.39
Ex VAT
£56.87
Inc VAT
10 Variations Available
Product Details
Product Specification
These inserts provide fast penetration rates, stable cutting and standard geometry which ensures efficiency. They consistently produce smooth holes with even sizes and finishes, and have excellent lifespans.
Features and Benefits
• Fast penetration rates
• Stable cutting
• Consistent holes with even finishes
Typical Applications
• Steel
• Cast iron
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 14mm |
Drilling System | T-A |
ECLASS Code | 28039190 |
Finish/Coating | TiAlN |
Insert Size | 0 |
Insert Style | Spade Drill Insert |
ISO Designation | 1C20A-14 |
Material | Carbide |
MFR Part No. | 1C20A-14 |
Point Angle | 132° |
Series | T-A |
UNSPSC Code | 23242106 |