£44.29
Ex VAT
£53.15
Inc VAT
12 Variations Available
Product Details
Product Specification
1C20T Series 0 T-A® Original Drill Inserts Grade K20 (C2) - Tin Coated
TiN Coating
• General purpose coating
• Improved tool life over non-coated inserts
• Excellent choice for Aluminium
• Colour: gold/yellow
Insert Grade K20 (C2)
Excellent for drilling high temperature alloys, titanium alloys,
cast aluminium, SG/Nodular cast iron, grey/white iron, aluminium
bronze, brass, copper, and certain stainless steels.
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 16.5mm |
Drilling System | T-A® |
ECLASS Code | 28039190 |
Finish/Coating | TiN |
Geometry | Standard |
Manufacturer Grade | K20 |
Material | Carbide |
Point Angle | 132° |
Series | 0 Series |
UNSPSC Code | 23242106 |