£50.49
Ex VAT
£60.59
Inc VAT
10 Variations Available
Product Details
Product Specification
Size Range: 17.53 - 24.38mm Maximum. Supplied in packs of 2 (Packs cannot be split)
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 20.5mm |
Drilling System | T-A® |
ECLASS Code | 28039190 |
Finish/Coating | TiN |
Manufacturer Grade | K20 |
Material | Carbide |
MFR Part No. | 1C21T-20.5 |
Point Angle | 132° |
Series | 1 Series |
UNSPSC Code | 23242106 |