Allied Machine and Engineering

1C21T-21 21.00mm C2/K20 CARBIDE INSERT

SKU:

AME1561506N

MPN:

1C21T-21

£50.49

Ex VAT

£60.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Size Range: 17.53 - 24.38mm Maximum. Supplied in packs of 2 (Packs cannot be split)


    Product Specification
    Attribute
    Value

    Brand

    Allied Machine and Engineering

    Diameter

    21mm

    Drilling System

    T-A®

    ECLASS Code

    28039190

    Finish/Coating

    TiN

    Manufacturer Grade

    K20

    Material

    Carbide

    MFR Part No.

    1C21T-21

    Point Angle

    132°

    Series

    1 Series

    UNSPSC Code

    23242106