SKU:
AME1561159P
MPN:
1C2ZA-12
£43.19
Ex VAT
£51.83
Inc VAT
Product Details
Product Specification
Diameter Range 11.10 to 12.95mm
TiAlN Coated.
Grade: K20 (C2) Cobalt
Diameter: 12.00mm (0.4724")
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 12mm |
Drilling System | T-A |
ECLASS Code | 28039190 |
Finish/Coating | TiAlN |
Insert Size | Z |
ISO Category Grade | K20 |
ISO Designation | 1C2ZA-12 |
Material | Carbide |
MFR Part No. | 1C2ZA-12 |
Series | T-A |
UNSPSC Code | 23242106 |