SKU:
AME1561257D
MPN:
1C30A-14.5-CI
£47.39
Ex VAT
£56.87
Inc VAT
10 Variations Available
Product Details
Product Specification
Size Range: 12.98 - 17.65mm Maximum. Minimum Order Quantity: Supplied in packs of 2 (packs cannot be split)
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 14.5mm |
Drilling System | T-A® |
ECLASS Code | 28039190 |
Finish/Coating | TiAlN |
Geometry | Cast Iron |
ISO Designation | 1C30A-14.5-CI |
Manufacturer Grade | K10 |
Material | Carbide |
MFR Part No. | 1C30A-14.5-CI |
Point Angle | 132° |
Series | 0 Series |
UNSPSC Code | 23242106 |