SKU:
AME1561198C
MPN:
1C50A-13
£47.39
Ex VAT
£56.87
Inc VAT
10 Variations Available
Product Details
Product Specification
Series 0 T-A® Original Drill Inserts TiAlN
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 13mm |
Drilling System | T-A |
ECLASS Code | 28039190 |
Finish/Coating | TiAlN |
Insert Size | 0 |
ISO Category Grade | P40 |
ISO Designation | 1C50A-13 |
Material | Carbide |
MFR Part No. | 1C50A-13 |
Series | T-A |
UNSPSC Code | 23242106 |