£44.29
Ex VAT
£53.15
Inc VAT
10 Variations Available
Product Details
Product Specification
Size Range: 12.98 - 17.65mm Maximum. Minimum Order Quantity: Supplied in packs of 2 (packs cannot be split)
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 16.5mm |
Drilling System | T-A® |
ECLASS Code | 28039190 |
Finish/Coating | TiN |
Geometry | Standard |
Manufacturer Grade | P40 |
Material | Carbide |
Point Angle | 132° |
Series | 0 Series |
UNSPSC Code | 23242106 |