£54.49
Ex VAT
£65.39
Inc VAT
9 Variations Available
Product Details
Product Specification
Size Range: 17.53 - 24.38mm Maximum. Supplied in packs of 2 (Packs cannot be split)
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 22mm |
Drilling System | T-A |
ECLASS Code | 28039190 |
Finish/Coating | TiAlN |
Insert Size | 1 |
ISO Category Grade | K20 |
ISO Designation | 1C51A-22 |
Material | Carbide |
MFR Part No. | 1C51A-22 |
Series | T-A |
UNSPSC Code | 23242106 |