SKU:
AME1561508S
MPN:
1C51T-21
£50.49
Ex VAT
£60.59
Inc VAT
12 Variations Available
Product Details
Product Specification
1C51T Series 1 T-A® Original Drill Inserts - TiN Coated
P40 (C5)
Excellent for drilling free machining steel, low/medium carbon steels,
alloy steels, high strength steels, tool steels, and hardened steels.
TiN Coated
• General purpose coating
• Improved tool life over non-coated inserts
• Excellent choice for Aluminium
• Colour: gold/yellow
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 21mm |
Drilling System | T-A |
ECLASS Code | 28039190 |
Finish/Coating | TiN |
Geometry | Standard |
Insert Size | 1 |
ISO Designation | 1C51T-21 |
Manufacturer Grade | P40 |
Material | Carbide |
MFR Part No. | 1C51T-21 |
Point Angle | 132° |
Series | 1 Series |
UNSPSC Code | 23242106 |