£59.69
Ex VAT
£71.63
Inc VAT
10 Variations Available
Product Details
Product Specification
Size Range: 24.41 - 35.05mm Maximum. Supplied in packs of 2 (Packs cannot be split).
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 27mm |
Drilling System | T-A® |
ECLASS Code | 28039190 |
Finish/Coating | TiN |
Geometry | Standard |
Manufacturer Grade | P40 |
Material | Carbide |
Point Angle | 132° |
Series | 2 Series |
UNSPSC Code | 23242106 |