£97.59
Ex VAT
£117.11
Inc VAT
2 Variations Available
Product Details
Product Specification
Series 3 T-A® Original Drill Inserts Carbide P40 (C5) TiAlN
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 39mm |
Drilling System | T-A® |
ECLASS Code | 28039190 |
Finish/Coating | TiAlN |
Geometry | Standard |
Manufacturer Grade | P40 |
Material | Carbide |
MFR Part No. | 1C53A-39 |
Point Angle | 132° |
Series | 3 Series |
UNSPSC Code | 23242106 |