£51.09
Ex VAT
£61.31
Inc VAT
28 Variations Available
Product Details
Product Specification
HSS CPM-M4
TiN Coated
Available in TiN, TiCN and TiAIN as non stocked standards
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 40mm |
Drilling System | GEN2 T-A® |
ECLASS Code | 28039190 |
Finish/Coating | TiN |
Geometry | Standard |
Manufacturer Grade | CPM-M4 |
Material | High Speed Steel |
MFR Part No. | 433T-40 |
Point Angle | 132° |
Series | 3 Series |
UNSPSC Code | 23242106 |