£90.89
Ex VAT
£109.07
Inc VAT
12 Variations Available
Product Details
Product Specification
HSS CPM-M4
TiN Coated
Diameter range: 63.50 to 76.20mm.
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 64mm |
Drilling System | GEN2 T-A® |
ECLASS Code | 28039190 |
Finish/Coating | TiN |
Geometry | Standard |
Manufacturer Grade | CPM-M4 |
Material | High Speed Steel |
MFR Part No. | 435T-64 |
Point Angle | 144° |
Series | 5 Series |
UNSPSC Code | 23242106 |