SKU:
AME1561239E
MPN:
450H-14
£47.59
Ex VAT
£57.11
Inc VAT
13 Variations Available
Product Details
Product Specification
HSS Super Cobalt
AM200® Coated.
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 14mm |
Drilling System | GEN2 T-A |
ECLASS Code | 28039190 |
Finish/Coating | AM200® |
Geometry | Standard |
Insert Size | 0 |
ISO Designation | 450H-14 |
Manufacturer Grade | AM200 |
Material | Cobalt High Speed Steel |
MFR Part No. | 450H-14 |
Point Angle | 132° |
Series | 0 Series |
UNSPSC Code | 23242106 |