SKU:
AME1561537E
MPN:
451H-0028
£54.09
Ex VAT
£64.91
Inc VAT
29 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 7/8in. |
Drilling System | GEN2 T-A |
ECLASS Code | 28039190 |
Finish/Coating | AM200® |
Geometry | Standard |
Insert Size | 1 |
ISO Designation | 451H-0028 |
Manufacturer Grade | AM200 |
Material | Cobalt High Speed Steel |
MFR Part No. | 451H-0028 |
Point Angle | 132° |
Series | 1 Series |
UNSPSC Code | 23242106 |