SKU:
AME1561837E
MPN:
452H-0112
£62.19
Ex VAT
£74.63
Inc VAT
39 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Drilling System | GEN2 T-A |
ECLASS Code | 28039190 |
Finish/Coating | AM200® |
Insert Size | 2 |
Insert Style | Spade Drill Insert |
ISO Category Grade | Super Cobalt |
ISO Designation | 452H-0112 |
Manufacturer Grade | AM200 |
Material | Cobalt |
MFR Part No. | 452H-0112 |
Point Angle | 132° |
Series | GEN2 T-A |
UNSPSC Code | 23242106 |