SKU:
AME1561657E
MPN:
452H-1.046
£62.19
Ex VAT
£74.63
Inc VAT
39 Variations Available
Product Details
Product Specification
HSS Super Cobalt
AM200® Coated
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 26.89mm |
Drilling System | GEN2 T-A |
ECLASS Code | 28039190 |
Finish/Coating | AM200® |
Insert Size | 2 |
Insert Style | Spade Drill Insert |
ISO Category Grade | Super Cobalt |
ISO Designation | 452H-1.046 |
Manufacturer Grade | AM200 |
Material | Cobalt |
MFR Part No. | 452H-1.046 |
Point Angle | 132° |
Series | GEN2 T-A |
UNSPSC Code | 23242106 |