SKU:
AME1561684E
MPN:
452H-28
£62.19
Ex VAT
£74.63
Inc VAT
39 Variations Available
Product Details
Product Specification
HSS Super Cobalt
AM200® Coated
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 28mm |
Drilling System | GEN2 T-A |
ECLASS Code | 28039190 |
Finish/Coating | AM200® |
Geometry | Standard |
Insert Size | 2 |
ISO Designation | 452H-28 |
Manufacturer Grade | AM200 |
Material | Cobalt High Speed Steel |
MFR Part No. | 452H-28 |
Point Angle | 132° |
Series | 2 Series |
UNSPSC Code | 23242106 |