SKU:
AME1561915M
MPN:
453H-0116
£66.39
Ex VAT
£79.67
Inc VAT
28 Variations Available
Product Details
Product Specification
HSS Super Cobalt
AM200® Coated
Available in TiN, TiCN and TiAIN as non stocked standards
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 1-1/2in. |
Drilling System | GEN2 T-A |
ECLASS Code | 28039190 |
Finish/Coating | TiN |
Geometry | Standard |
Insert Size | 3 |
ISO Designation | 453H-0116 |
Manufacturer Grade | CPM-T15 |
Material | Cobalt High Speed Steel |
MFR Part No. | 453H-0116 |
Point Angle | 132° |
Series | 3 Series |
UNSPSC Code | 23242106 |