Allied Machine and Engineering

453H-41, Drill Insert, 41mm, Cobalt High Speed Steel, Grade CPM-T15

SKU:

AME1561975M

MPN:

453H-41

£66.39

Ex VAT

£79.67

Inc VAT

AVAILABLE TO ORDER

    Product Details

    HSS Super Cobalt
    AM200® Coated


    Available in TiN, TiCN and TiAIN as non stocked standards


    Product Specification
    Attribute
    Value

    Brand

    Allied Machine and Engineering

    Diameter

    41mm

    Drilling System

    GEN2 T-A

    ECLASS Code

    28039190

    Finish/Coating

    AM200®

    Geometry

    Standard

    Insert Size

    3

    ISO Designation

    453H-41

    Manufacturer Grade

    CPM-T15

    Material

    Cobalt High Speed Steel

    MFR Part No.

    453H-41

    Point Angle

    132°

    Series

    3 Series

    UNSPSC Code

    23242106