SKU:
AME1562125N
MPN:
453T-0128
£57.09
Ex VAT
£68.51
Inc VAT
28 Variations Available
Product Details
Product Specification
HSS Super Cobalt
TiN Coated
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 1-7/8in. |
Drilling System | GEN2 T-A |
ECLASS Code | 28039190 |
Finish/Coating | TiN |
Insert Size | 3 |
ISO Category Grade | M4 |
ISO Designation | 453T-0128 |
Material | Cobalt |
MFR Part No. | 453T-0128 |
Point Angle | 132° |
Series | GEN2 T-A |
UNSPSC Code | 23242106 |