SKU:
AME1561885N
MPN:
453T-37
£57.09
Ex VAT
£68.51
Inc VAT
28 Variations Available
Product Details
Product Specification
HSS Super Cobalt
TiN Coated
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 37mm |
Drilling System | GEN2 T-A |
ECLASS Code | 28039190 |
Finish/Coating | TiN |
Geometry | Standard |
Insert Size | 3 |
ISO Designation | 453T-37 |
Manufacturer Grade | CPM-T15 |
Material | Cobalt High Speed Steel |
MFR Part No. | 453T-37 |
Point Angle | 132° |
Series | 3 Series |
UNSPSC Code | 23242106 |