SKU:
AME1562235P
MPN:
454H-0202
£83.99
Ex VAT
£100.79
Inc VAT
2 Variations Available
Product Details
Product Specification
454H Series 4 HSS GEN2 T-A® Drill Inserts
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 2-1/6in. |
Drilling System | GEN2 T-A |
ECLASS Code | 28039190 |
Finish/Coating | AM200® |
Insert Size | 4 |
ISO Designation | 454H-0202 |
Manufacturer Grade | AM200 |
Material | Cobalt High Speed Steel |
MFR Part No. | 454H-0202 |
Point Angle | 132° |
Series | 4 Series |
UNSPSC Code | 23242106 |