SKU:
AME1562295P
MPN:
454H-55
£83.99
Ex VAT
£100.79
Inc VAT
25 Variations Available
Product Details
Product Specification
Series 4 GEN2 T-A® Drill Inserts HSS Super Cobalt AM200
Coating AM200®
•First choice for increased heat resistance over TiN, TiCN, and
TiALN with improved wear capabilities
• Allows for improved tool life and higher penetration rates
•Over 20% increase in tool life compared to TiAlN coating
• Colour: copper/bronze
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 55mm |
Drilling System | GEN2 T-A |
ECLASS Code | 28039190 |
Finish/Coating | AM200® |
Geometry | Standard |
Insert Size | 4 |
ISO Designation | 454H-55 |
Manufacturer Grade | CPM-T15 |
Material | Cobalt High Speed Steel |
MFR Part No. | 454H-55 |
Point Angle | 132° |
Series | 4 Series |
UNSPSC Code | 23242106 |