Allied Machine and Engineering

454T-0208, Drill Insert, 2-1/4in., Cobalt High Speed Steel, Grade CPM-T15Co

SKU:

AME1562345Q

MPN:

454T-0208

£72.89

Ex VAT

£87.47

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series 454T GEN2 T-A® Replaceable Insert Drilling System


    The T-A® drilling system is a Universal replaceable spade insert drilling system. The GEN2 T-A® insert, along with the countless geometry options for the T-A® Original, drilling system provides benefits and performance that spade blade inserts of the past never could.
    With constant innovations in holder designs, insert geometries and coatings, and
    coolant dispersion, the T-A® drilling system continues to evolve and become much
    more productive and powerful than ever before


    CPM-T15 Co
    First choice for general purpose use. Suited for difficult machining applications with low rigidity, as well as deep hole drilling. Recommended for drilling most steels, cast irons, and aluminium alloys up to 275 BHN 96kg


    Tin Coated - General purpose coating
    • Improved tool life over non-coated inserts
    • Excellent choice for Aluminium
    • Colour: gold/yellow


    Product Specification
    Attribute
    Value

    Brand

    Allied Machine and Engineering

    Diameter

    2-1/4in.

    Drilling System

    GEN2 T-A®

    ECLASS Code

    28039190

    Finish/Coating

    TiN

    ISO Designation

    454T-0208

    Manufacturer Grade

    CPM-T15Co

    Material

    Cobalt High Speed Steel

    MFR Part No.

    454T-0208

    Series

    4 Series

    UNSPSC Code

    23242106