SKU:
AME1562595R
MPN:
455H-0220
£114.29
Ex VAT
£137.15
Inc VAT
24 Variations Available
Product Details
Product Specification
HSS Super Cobalt
AM200® Coated
Available in TiN, TiCN and TiAIN as non stocked standards.
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Drilling System | GEN2 T-A |
ECLASS Code | 28039190 |
Finish/Coating | AM200® |
Insert Size | 5 |
Insert Style | Spade Drill Insert |
ISO Category Grade | Super Cobalt |
ISO Designation | 455H-0220 |
Manufacturer Grade | AM200 |
Material | Cobalt |
MFR Part No. | 455H-0220 |
Point Angle | 144° |
Series | GEN2 T-A |
UNSPSC Code | 23242106 |