SKU:
AME1562495R
MPN:
455H-64
£114.29
Ex VAT
£137.15
Inc VAT
24 Variations Available
Product Details
Product Specification
HSS Super Cobalt
AM200® Coated
Available in TiN, TiCN and TiAIN as non stocked standards.
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 64mm |
Drilling System | GEN2 T-A® |
ECLASS Code | 28039190 |
Finish/Coating | AM200® |
Geometry | Standard |
ISO Designation | 455H-64 |
Manufacturer Grade | CPM-T15 |
Material | Cobalt High Speed Steel |
MFR Part No. | 455H-64 |
Point Angle | 144° |
Series | 5 Series |
UNSPSC Code | 23242106 |