£44.59
Ex VAT
£53.51
Inc VAT
11 Variations Available
Product Details
Product Specification
45YH Series Y GEN2 T-A® HSS Super Cobalt Drill Inserts - AM200 Coated
The T-A® drilling system is a Universal replaceable spade insert drilling system. The GEN2 T-A® insert, along with the countless geometry options for the T-A® Original, drilling system provides benefits and performance that spade blade inserts of the past never could.
With constant innovations in holder designs, insert geometries and coatings, and
coolant dispersion, the T-A® drilling system continues to evolve and become much
more productive and powerful than ever before
AM200® Coated for increased heat resistance and improved wear capabilities.
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 25/64in. |
Drilling System | GEN2 T-A® |
ECLASS Code | 28039190 |
Finish/Coating | AM200® |
Manufacturer Grade | AM200 |
Material | Cobalt High Speed Steel |
MFR Part No. | 45YH-.390 |
Point Angle | 132° |
Series | Y Series |
UNSPSC Code | 23242106 |