SKU:
AME1561169E
MPN:
45ZH-12.5
£44.59
Ex VAT
£53.51
Inc VAT
9 Variations Available
Product Details
Product Specification
HSS Super Cobalt
AM200® Coated
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 12.5mm |
Drilling System | GEN2 T-A |
ECLASS Code | 28039190 |
Finish/Coating | AM200® |
Geometry | Standard |
Insert Size | Z |
ISO Designation | 45ZH-12.5 |
Manufacturer Grade | AM200 |
Material | Cobalt High Speed Steel |
MFR Part No. | 45ZH-12.5 |
Point Angle | 132° |
Series | Z Series |
UNSPSC Code | 23242106 |