SKU:
AME1561130E
MPN:
45ZH-.453
£44.59
Ex VAT
£53.51
Inc VAT
9 Variations Available
Product Details
Product Specification
HSS Super Cobalt
AM200® Coated
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 29/64in. |
Drilling System | GEN2 T-A |
ECLASS Code | 28039190 |
Finish/Coating | AM200® |
Insert Size | Z |
ISO Designation | 45ZH-.453 |
Manufacturer Grade | AM200 |
Material | Cobalt |
MFR Part No. | 45ZH-.453 |
Point Angle | 132° |
Series | GEN2 T-A |
UNSPSC Code | 23242106 |