£72.19
Ex VAT
£86.63
Inc VAT
6 Variations Available
Product Details
Product Specification
Series 0 GEN2 T-A® Drill Inserts Carbide K35 (C1)
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 13mm |
Drilling System | GEN2 T-A® |
ECLASS Code | 28039190 |
Finish/Coating | AM200® |
Geometry | Standard |
Manufacturer Grade | K35 |
Material | Carbide |
MFR Part No. | 4C10H-13 |
Point Angle | 132° |
Series | 0 Series |
UNSPSC Code | 23242106 |