SKU:
AME1561574A
MPN:
4C11H-0030
£82.89
Ex VAT
£99.47
Inc VAT
23 Variations Available
Product Details
Product Specification
Allied Maxcut Series Z Inserts
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Drilling System | GEN2 T-A |
ECLASS Code | 28039190 |
Finish/Coating | AM200® |
Insert Size | 1 |
Insert Style | Spade Drill Insert |
ISO Category Grade | K35 |
ISO Designation | 4C11H-0030 |
Manufacturer Grade | AM200 |
Material | Carbide |
MFR Part No. | 4C11H-0030 |
Point Angle | 132° |
Series | GEN2 T-A |
UNSPSC Code | 23242106 |