£82.89
Ex VAT
£99.47
Inc VAT
23 Variations Available
Product Details
Product Specification
K20 Carbide
AM200® Coated
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 59/64in. |
Drilling System | GEN2 T-A |
ECLASS Code | 28039190 |
Finish/Coating | AM200® |
Insert Size | 1 |
ISO Category Grade | K20 |
ISO Designation | 4C21H-.921 |
Manufacturer Grade | AM200 |
Material | Carbide |
MFR Part No. | 4C21H-.921 |
Series | GEN2 T-A |
UNSPSC Code | 23242106 |