£98.79
Ex VAT
£118.55
Inc VAT
34 Variations Available
Product Details
Product Specification
K20 Carbide
AM200® Coated
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 63/64in. |
Drilling System | GEN2 T-A |
ECLASS Code | 28039190 |
Finish/Coating | AM200® |
Insert Size | 2 |
Manufacturer Grade | AM200 |
Material | Carbide |
MFR Part No. | 4C22H-25 |
Series | GEN2 T-A |
UNSPSC Code | 23242106 |