SKU:
AME1561639C
MPN:
4C22H-26
£98.79
Ex VAT
£118.55
Inc VAT
34 Variations Available
Product Details
Product Specification
K20 Carbide
AM200® Coated
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 26mm |
Drilling System | GEN2 T-A® |
ECLASS Code | 28039190 |
Finish/Coating | AM200® |
Geometry | Standard |
ISO Designation | 4C22H-26 |
Manufacturer Grade | K20 |
Material | Carbide |
MFR Part No. | 4C22H-26 |
Point Angle | 132° |
Series | 2 Series |
UNSPSC Code | 23242106 |