£98.79
Ex VAT
£118.55
Inc VAT
34 Variations Available
Product Details
Product Specification
K20 Carbide
AM200® Coated
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 35mm |
Drilling System | GEN2 T-A |
ECLASS Code | 28039190 |
Finish/Coating | AM200® |
Geometry | Standard |
Insert Size | 2 |
ISO Designation | 4C22H-35 |
Manufacturer Grade | K20 |
Material | Carbide |
MFR Part No. | 4C22H-35 |
Point Angle | 132° |
Series | 2 Series |
UNSPSC Code | 23242106 |