£65.49
Ex VAT
£78.59
Inc VAT
9 Variations Available
Product Details
Product Specification
K20 Carbide
AM200® Coated
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 1/2in. |
Drilling System | GEN2 T-A® |
ECLASS Code | 28039190 |
Finish/Coating | AM200® |
Geometry | Standard |
Manufacturer Grade | K20 |
Material | Carbide |
MFR Part No. | 4C2ZH-0016 |
Point Angle | 132° |
Series | Z Series |
UNSPSC Code | 23242106 |