noscriptAllied Machine and Engineering 7C117P-17.5 17.50mm GEN3XT AM300 COAT INSERT 7C117P-17.5 | Cromwell Tools

Allied Machine and Engineering

7C117P-17.5 17.50mm GEN3XT AM300 COAT INSERT

SKU:

AME1561359J

MPN:

7C117P-17.5

£84.09

Ex VAT

£100.91

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Range: 0.6693 to 0.7086 (17,00mm to 17,99mm)
    C1 AM300® Coated
    Standard geometry
    Diameter: 17.50mm (0.6890")


    Product Specification
    Attribute
    Value

    Brand

    Allied Machine and Engineering

    ECLASS Code

    28039190

    UNSPSC Code

    23242106