noscriptAllied Machine and Engineering 7C217P-17.5AS SER GEN3 17.50mm INSERT GRADE AM300 7C217P-17.5AS | Cromwell Tools

Allied Machine and Engineering

7C217P-17.5AS SER GEN3 17.50mm INSERT GRADE AM300

SKU:

AME1561359M

MPN:

7C217P-17.5AS

£84.49

Ex VAT

£101.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Range: 0.6693 to 0.7086 (17,00mm to 17,99mm)
    C2 AM300® Coated
    Stainless steel
    Diameter: 17.50mm (0.6890")


    Product Specification
    Attribute
    Value

    Brand

    Allied Machine and Engineering

    ECLASS Code

    28039190

    UNSPSC Code

    23242106