£12.29
Ex VAT
£14.75
Inc VAT
8 Variations Available
Product Details
Product Specification
CoroDrill® 880 drilling inserts feature a GM geometry making them the basic choice for most materials at medium feeds. With a hard carbide substrate and PVD TIALN coating they are hardy and resistant to both wear and heat, prolonging tool lifespan.
Features and Benefits
• Hard carbide substrate for improved rigidity
• 4 cutting edges with GM geometry for high performance at medium feeds
• PVD TIALN coating for increased heat and wear resistance
Standards
• Insert usage code - C
• Insert grade 1044
• (P40)(M35)(K25)(N20)(S35)(H20)
Typical Applications
• Steel
• Stainless steel
• Cast iron
• Non-ferrous materials
• Heat resistant super alloys
• Hardened materials
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Drilling System | CoroDrill 880 |
EAN | 0000012055234 |
ECLASS Code | 28039190 |
Geometry | GM |
ISO Designation | 880-03 03 05H-C-GM |
Manufacturer Grade | 1044 |
Material | Carbide |
MFR Part No. | 12055234 |
Series | 880 |
UNSPSC Code | 23242106 |