noscriptSandvik Coromant 880-03 03 05H-C-GR INSERT GRADE 1044 5765611 | Cromwell Tools

Sandvik Coromant

880-03 03 05H-C-GR INSERT GRADE 1044

SKU:

SNK1220633K

MPN:

5765611

£12.29

Ex VAT

£14.75

Inc VAT

AVAILABLE TO ORDER

    Product Details

    CoroDrill® 880-C-GR feature a geometry that is the high feed choice for steel and cast iron. With a strong reinforced edge, hard carbide construction and PVD TIALN coating the inserts are ideally suited to roughing applications.


    Features and Benefits
    • Hard carbide construction for increased strength and rigidity
    • Strong reinforced edge and GR geometry suited to high-speed roughing applications
    • PVD TIALN coating for increased resistance to heat and wear


    Standards
    • Insert Usage Code - C
    • Insert Grade 1044
    • (P40)(M35)(K25)(N20)(S35)(H20)


    Typical Applications
    • Roughing
    • Steel
    • Cast iron


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Drilling System

    CoroDrill 880

    ECLASS Code

    28039190

    ISO Designation

    880-03 03 05H-C-GR

    Manufacturer Grade

    1044

    MFR Part No.

    12055245

    Series

    880

    UNSPSC Code

    23242106