£11.49
Ex VAT
£13.79
Inc VAT
13 Variations Available
Product Details
Product Specification
Part of the CoroDrill® 880 series, these inserts are suited for drilling applications in steels and cast iron. Available in a range of sizes, the inserts are manufactured from grade 4334 carbide and have a TiCN, Al2O3 and TiN coating. The inserts can also be used for helical interpolation, boring, plunging and turning for versatility in use.
Features and Benefits
• Part of the CoroDrill 880 series which can also be used for helical interpolation, boring, plunging and turning
• Manufactured from grade 4334 carbide for ultimate durability
• Finished with a TiCN, Al2O3 and TiN coating for bolstered product longevity
• Available in a range of sizes and specifications to suit your exact application
Typical Applications
• Suited for use on steels including hardened and stainless steels as well as cast iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | GM |
Drilling System | CoroDrill 880 |
ECLASS Code | 28039190 |
Finish/Coating | Al2O3+TiN+TiCN |
Insert Size | CoroDrill 880 -0403-P |
ISO Category Grade | H K M P |
ISO Designation | 880-04-03 W05H-P |
Manufacturer Grade | 4334 |
Material | Carbide |
MFR Part No. | 26633710 |
Pack Size | 1 |
Series | 880 |
UNSPSC Code | 23242106 |