£11.49
Ex VAT
£13.79
Inc VAT
7 Variations Available
Product Details
Product Specification
CoroDrill® 880 insert for drilling
Insert Usage Code - C
Insert Grade H13A
(M20)(K20)(N20)(S20) Uncoated grade for use on Stainless Steel,Cast Iron,Non-ferrous Material and Heat Resistant Super Alloys
Guide to Geometry/Feed:
-GM geometry is the basic choice for most materials. Medium feed.
-LM geometry is the best choice for long chipping materials, e.g. low carbon steel and stainless steels. Medium feed, insert with sharp positive edge.
-GR geometry is the high feed choice for steel and cast iron. Insert with strong reinforced edge, suitable for roughing.
-GT geometry is a problem solver for unstable conditions and interrupted cuts. Low to high feed. Good chip control in most materials.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Drilling System | CoroDrill 880 |
ECLASS Code | 28039190 |
Geometry | LM |
ISO Designation | 880-05 03 05H-C-LM INSERT |
Manufacturer Grade | H13A |
MFR Part No. | 12179764 |
Series | 880 |
UNSPSC Code | 23242106 |