£108.19
Ex VAT
£129.83
Inc VAT
5 Variations Available
Product Details
Product Specification
FCP: Exchangeable flat bottom DCN drill heads for carbon and alloy steel and cast iron (ISO P and ISO K materials). The drill head is designed with a honed cutting edge, available in increments of 0.1 mm.
Grade: IC908
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN
Attribute | Value |
---|---|
Brand | Iscar |
Drilling System | Sumocham Head - FCP |
ECLASS Code | 28039190 |
Finish/Coating | TiAlN |
ISO Category Grade | H K M P S |
ISO Designation | FCP 270 |
Manufacturer Grade | IC908 |
Material | Carbide |
MFR Part No. | 3310997 |
Series | Sumocham |
UNSPSC Code | 23242106 |