noscriptIscar IDI 218-SG CHAMDRILL INSERT GRADE IC908 5505611 | Cromwell Tools

Iscar

IDI 218-SG CHAMDRILL INSERT GRADE IC908

SKU:

ISC1313160K

MPN:

5505611

£70.69

Ex VAT

£84.83

Inc VAT

AVAILABLE TO ORDER

    Product Details

    IDI-SG CHAMDRILL general use DCM drill heads feature a hard substrate construction with excellent chipping resistance. The durable PVD TiAlN coating helps provide increased protection against oxidation and wear making them ideal for general machining applications and conditions.


    Features and Benefits
    • Durable hard substrate construction
    • Excellent chipping resistance for general machining applications
    • PVD TiAlN coating for excellent wear and oxidation resistance


    Specifications
    • Grade: IC908
    • ISO range - P/M/K (P15-P30)(M20-M30)(K20-K40)
    • ISO range - H/S/N (H10-H20)(S10-S25)
    • Grade or coating type: PVD
    • Coating layers: TiAlN


    Typical Applications
    • Drilling
    • General purpose machining


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    ECLASS Code

    28039190

    ISO Designation

    IDI 218-SG

    MFR Part No.

    5505611

    UNSPSC Code

    23242106