SKU:
AME1567956L
MPN:
J1926-12-C3H
£80.19
Ex VAT
£96.23
Inc VAT
10 Variations Available
Product Details
Product Specification
This range of drill inserts have excellent penetration rates, with a high quality surface finish and repeatability. They are highly efficient, replaceable and versatile, enabling drilling and finishing in one operation. This all leads to lower cost per hole.
Features and Benefits
• Excellent penetration rates
• High quality surface finish
• High repeatability
• Carbide build
Typical Applications
• Drilling
• Finishing form ports
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 12mm |
Drilling System | T-A® |
ECLASS Code | 28039190 |
Finish/Coating | AM200® |
Geometry | Standard |
ISO Designation | J1926-12-C3H |
Manufacturer Grade | K10 |
Material | Carbide |
MFR Part No. | J1926-12-C3H |
Point Angle | 132° |
Series | Z Series |
UNSPSC Code | 23242106 |